Single Trio Spoke Handle Thermostatic Valve Trim in Starlight Brushed Nickel
Atrio Single Trio Spoke Handle Thermostatic Valve Trim in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Atrio trio spoke handle
- GROHE SilkMove for a lifetime of smooth operation
- (See below for matching volume control trim/valve.)
- Requires separate volume control
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Atrio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No