Single Trio Spoke Handle Thermostatic Valve Trim in Starlight Polished Chrome

You last purchased this on
 
GROHE

Atrio Single Trio Spoke Handle Thermostatic Valve Trim in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Atrio Single Trio Spoke Handle Thermostatic Valve Trim in Starlight Polished Chrome

  • Fast #
  • Part #G19169000
  • Item #1802065
  • Manufacturer Part #19169000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Atrio trio spoke handle
  • GROHE SilkMove for a lifetime of smooth operation
  • (See below for matching volume control trim/valve.)
  • Requires separate volume control
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Atrio
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Handle Type:
Cross
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No