Grohe

Atrio® Thermostatic Escutcheon for 19147 and 19149 Atrio Theromstatic Valves in StarLight® Polished Chrome

Part #G47368000  |  Manufacturer Part #47368000

Color/Finish:
StarLight® Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Atrio Thermostat Escutcheon
  • Replaceable “Pop In” Seats Install Easily with Valve in Open Position
  • Economical Cast Body, Yoke, & Packing Gland
  • Thrust Ball Bearing Yoke Bushing (6" & Larger)
  • Gum Rubber Seat, Standard (Viton® optional)
  • Bonnetless, Outside Screw & Yoke with Stem Cover and Stem Boot
  • Bottom Splash Guard with Clean Out, Standard
  • For Applications Up to 100 PSI CWP
  • Available in sizes from 3" to 30"
  • The figure 60R is a wafer flat-face flanged, bidirectional knife gate valve

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 19147 and 19149 Atrio Theromstatic Valves

Collection: Atrio®

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Faucet Height: 1-3/4 in

Height: 1-3/4 in

IAPMO Listed: No

Length: 8-7/8 in

Material: Metal

NSF Certified: No

Shower Arm Reach: 8-7/8 in

Sink Material: Metal

Trim Only: No

WaterSense Labeled: No

Width: 8 in