Thermostatic Valve Trim with Double Lever Handle in Starlight Polished Chrome

You last purchased this on
 
GROHE

Atrio® Thermostatic Valve Trim with Double Lever Handle in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Atrio® Thermostatic Valve Trim with Double Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G19168000
  • Item #1801833
  • Manufacturer Part #19168000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain lever handles (product shown with cross handles)
  • Includes escutcheon and screws
  • Thermostatic
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Atrio®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Handle Type:
Lever
IAPMO Listed -:
No
Number of Handles:
Two Handle
Trim Only:
Yes
WaterSense Labeled:
No