Towel Ring in Infinity Brushed Nickel

You last purchased this on
 
GROHE

Atrio Towel Ring in Infinity Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Atrio Towel Ring in Infinity Brushed Nickel

  • Fast #
  • Part #G40307EN0
  • Item #2837705
  • Manufacturer Part #40307EN0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Infinity Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed fastening
  • German quality and precision engineering
  • Material: Metal
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Atrio
Color Finish Category:
Nickel Tones
Color Finish Name:
Infinity Brushed Nickel
Depth:
2-1/16 in
Diameter:
7-7/8 in
Height:
8-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-11/16 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Projection:
2-11/16 in
Ring Type:
Closed
Shape:
Round
Size:
2-11/16 in x 7-7/8 in
Width:
7-7/8 in