Grohe

Atrio Tub and Shower Diverter Valve with Single Lever Handle in Starlight Brushed Nickel

Part #G19181EN0  |  Manufacturer Part #19181EN0

Color/Finish:
StarLight® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Atrio® lever handle
  • 2 Inlets, 3 Outlets
  • 2 Inlets, 3 Outlets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Atrio

Color Finish: StarLight® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 4-5/16 in

Handle Type: Lever

Height: 4-5/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No

Width: 4 in