GROHE® Atrio Two Handle Widespread Bathroom Sink Faucet in StarLight Brushed Nickel Handles Sold Separately

G20069

Manufacturer Part #: 20069ENA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GROHE EcoJoy
  • GROHE StarLight finish
  • GROHE SilkMove ceramic cartridge
  • Less handles – order (18 026) or (18 027) (sold separately)
  • Flow rate: 1.2 gpm (4.5 l/min)
  • Energy Policy Act of 1992
  • NSF 61
  • ASME A112.18.1/CSA B125.1
  • US Federal and State material regulations
  • EPA WaterSense®

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
SilkMove® Ceramic
Center Size
5-1/2 in - 27-1/2 in
Collection
Atrio
Deck Plate Included
No
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
SilkMove® Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Handles Sold Separately
Height
11-3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
6 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday