Two Handle Thermostatic Valve Trim in StarLight® Chrome
This product has been replaced by
Manufacturer Part #24361000
Atrio® Two Handle Thermostatic Valve Trim in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat® compact cartridge with wax thermoelement
- GROHE SafeStop safety button at 100°F/38°C
- GROHE StarLight®
- Optional Aquadimmer Stop Ring for Shared Function: (14 060 000)
- Includes service stops
- Requires GROHE Rapido SmartBox (35 601 000)
- Upper handle includes integrated 2-way diverter (2 discrete functions)
- 6 1?4" Metal escutcheon with GROHE QuickFix®
- Optional Aquadimmer stop ring for shared function (14 060 000)
- Metal handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Maximum Temperature:
- 115
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No