Grohe

Basin Spout in Brushed Nickel

Part #G13244EN0  |  Manufacturer Part #13244EN0

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

Brand Model Compatibility: 32 138 Faucet

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Tub Spout

Flow Rate: 1.5 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Length: 10-1/10 in

NSF Certified: No

WaterSense Labeled: No

Width: 5-1/10 in