Bath Mixer with Single Lever Handle in Starlight Polished Chrome

Part #G29079000  |  Item #7016703  |  Manufacturer Part #29079000

Color/Finish:
StarLight® Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: Not for Sale in CA

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7-13/100 in

Height: 7-13/100 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Valve Size: 1/2 in

WaterSense Labeled: No