24 in. Multi-Towel Rack in Starlight Chrome
BauCosmopolitan 24 in. Multi-Towel Rack in Starlight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- BauCosmopolitan
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Height:
- 6-7/16 in
- Length:
- 24 in
- Material:
- Brass