Grohe

BauCosmopolitan Large Corner Basket in Polished Chrome

Part #G40663001  |  Manufacturer Part #40663001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: BauCosmopolitan

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-97/100 in

Height: 9-17/100 in

IAPMO Listed: No

Width: 11-23/25 in