Wall Mount Bathroom Tub Spout in Starlight Polished Chrome

You last purchased this on
 
GROHE

BauCosmopolitan Wall Mount Bathroom Tub Spout in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

BauCosmopolitan Wall Mount Bathroom Tub Spout in Starlight Polished Chrome

  • Fast #
  • Part #G13255000
  • Item #5161129
  • Manufacturer Part #13255000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
BauCosmopolitan
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Filler
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Spout Reach:
5-1/2 in
WaterSense Labeled:
No