3-Hole Roman Tub Faucet Double Lever Handle in Starlight Polished Chrome
BauLoop 3-Hole Roman Tub Faucet Double Lever Handle in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- BauLoop
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- No
- WaterSense Labeled:
- No