GROHE® BauLoop Single Lever Handle 3-Hole Roman Tub Faucet with Hand Shower in Starlight Polished Chrome

G19592000

Manufacturer Part #: 19592000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • OHM operating element
  • 1 13/16" ceramic cartridge
  • Metal lever
  • Bath spout with flow control and diverter
  • Hand shower New Tempesta Cosmopolitan 100, 1 spray, 2.0 gal (26 082 001)
  • 79" metal shower hose
  • Stainless steel flex lines
  • Chrome Finish
  • Max Flow Rate 7 gpm (26.5 L/min), 2.5 gpm (9.5 L/min) for Shower Hand

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
BauLoop
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday