Single Lever Handle Bathroom Sink Faucet in Starlight Polished Chrome

This product has been replaced by

GROHE StarLight® Chrome Single Handle Bathroom Sink Faucet
GROHE Single Handle Bathroom Sink Faucet in StarLight® Chrome
Manufacturer Part #23085001
You last purchased this on
 
GROHE

BauLoop Single Lever Handle Bathroom Sink Faucet in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GROHE StarLight® Chrome Single Handle Bathroom Sink Faucet
GROHE Single Handle Bathroom Sink Faucet in StarLight® Chrome
Manufacturer Part #23085001
GROHE

BauLoop Single Lever Handle Bathroom Sink Faucet in Starlight Polished Chrome

  • Fast #
  • Part #G23085000
  • Item #4242163
  • Manufacturer Part #23085000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
BauLoop
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Deck Plate Included:
No
Drain Included:
No
EPA Compliant:
No
EcoLogo Certified:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-7/16 in
Spout Reach:
3-9/16 in
Spout Type:
Low Arc
Trim Only:
No
Type:
G23085
WaterSense Labeled:
Yes