1-Hole Deckmount Filtered Water Dispenser with Single Lever Handle in Starlight Polished Chrome
Blue® 1-Hole Deckmount Filtered Water Dispenser with Single Lever Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grohe StarLight® chrome finish
- Aerator height of 5-9/16"
- Grohe SilkMove® ceramic cartridges
- Flexible connection hoses and cartridges connector piece
- Single hole installation
- Spout swivels 180°
- Faucet height of 16"
- Swivel area 140°
- Includes 158 gallon 4-stage filter, includes filter head with flexible adjustment; includes Grohe Blue® carafe
- Main switching power supply 110 V AC
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-15/16 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Trim Only:
- No