Grohe

Blue® 1-Hole Deckmount Filtered Water Dispenser with Single Lever Handle in SuperSteel Infinity

Part #G31312DC0  |  Manufacturer Part #31312DC0

Color/Finish:
SuperSteel Infinity™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe SilkMove® ceramic cartridges
  • Aerator height of 5-9/16"
  • Swivel area 140°
  • Faucet height of 16"
  • Single hole installation
  • Spout swivels 180°
  • Flexible connection hoses and cartridges connector piece
  • Main switching power supply 110 V AC
  • Includes 158 gallon 4-stage filter, includes filter head with flexible adjustment; includes Grohe Blue® carafe
  • Separate handle for filtered drinking water

Lead Law Compliant

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Blue®

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-15/16 in

Spout Reach: 8-7/8 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No