792.5 gal Bottled Water Filter (Less Filtering Material)
Blue® 792.5 gal Bottled Water Filter (Less Filtering Material)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Filters chlorine, organic compounds such as trace substances of pesticides and reduces heavy metals like lead, copper, iron or zinc
- Filtration technology: Activated carbon + ion exchanger resin
- Improves water taste and reduces water hardness
- Size L: 792.5 gallons (3000L)
- Filter replacements are also available at: www.blueshop.grohe.us
-
Lead Law Compliant
Specifications
- Capacity:
- 2500 L
- Collection:
- Blue®
- Contaminant Removal:
- Carbon, Chlorine, Taste, Odor
- Depth:
- 4-13/16 in
- Diameter:
- 4-1/16 in
- Filter Life (Months):
- 12 mo
- Filtering Material:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Style:
- Modern
- Width:
- 4-13/16 in