Single Handle Pull Out Kitchen Faucet in SuperSteel
Blue Professional Single Handle Pull Out Kitchen Faucet in SuperSteel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- 180 degree Swivel radius
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Main switching power supply 110 v AC
- Lever swing clearance (2-5/8 in. center to backsplash), shorter lever (40 621) also available
- 270 watt cooling unit
- Separate handle for 3 settings of filtered and chilled drinking water: still, medium, full sparkling
- Single hole installation
- Separate internal water ways for filtered and non-filtered water
- Includes filter head
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Blue Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel
- Depth:
- 17-1/16 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MA Approved -:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-13/16 in
- Spout Reach:
- 8-5/8 in
- Spout Swivel:
- 360°