GROHE® Blue® Single Handle Centerset Kitchen Faucet in StarLight Polished Chrome

G31312001

Manufacturer Part #: 31312001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Swivel radius of 180°
  • Single-hole installation
  • Separate handle for filtered drinking water
  • Separate inner waterways for filtered and non-filtered water
  • Lever swing clearance: 2-5/8" center to backsplash
  • Flexible connection hoses
  • Main switching power supply: 110V
  • Includes filter head with flexible adjustment

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Blue®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
EPA Compliant
Yes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Centerset, Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
9-15/16 in
Spout Reach
8-7/8 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday