Single Handle Kitchen Faucet in SuperSteel Infinity™
Blue® Single Handle Kitchen Faucet in SuperSteel Infinity™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- 180 degree Swivel radius
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Flexible connection hoses
- Separate inner water ways for filtered and non-filtered water
- Lever swing clearance (2-5/8 in. center to backsplash), shorter lever (40 621) also available
- Separate handle for filtered drinking water
- Single hole installation
- Includes filter head with flexible adjustment
- Main switching power supply 110 v AC
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Blue®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity™
- EPA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Metal
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- AC/DC
- Side Spray:
- No
- Size:
- 9 in
- Spout Height:
- 9-15/16 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 9 in