Two Handle Chilled & Sparkling Water Filter Faucet - Starter Kit Includes Water Chiller and Filter Head in StarLight Polished Chrome

You last purchased this on
 
GROHE

Blue® Two Handle Chilled & Sparkling Water Filter Faucet - Starter Kit Includes Water Chiller and Filter Head in StarLight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Blue® Two Handle Chilled & Sparkling Water Filter Faucet - Starter Kit Includes Water Chiller and Filter Head in StarLight Polished Chrome

  • Fast #
  • Part #G31251001
  • Item #4888622
  • Manufacturer Part #31251001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • 180 degree Swivel radius
  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Main switching power supply 110 v AC
  • Lever swing clearance (2-5/8 in. center to backsplash), shorter lever (40 621) also available
  • 270 watt cooling unit
  • Separate handle for 3 settings of filtered and chilled drinking water: still, medium, full sparkling
  • Single hole installation
  • Includes filter head
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Blue®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Depth:
17-1/16 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17-1/16 in
MA Approved -:
Yes
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Size:
17-1/16 in x 14-1/2 in
Spout Height:
9-15/16 in
Spout Reach:
8-7/8 in
Spout Swivel:
180°
Spout Type:
Swivel
Toilet Bowl Length:
17-1/16 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
14-1/2 in