1-Hole Kitchen Mixer Faucet with Double Lever Handle in Starlight Brushed Nickel
Bridgeford™ 1-Hole Kitchen Mixer Faucet with Double Lever Handle in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerator height of 7-3/16"
- Faucet reach of 6-15/16"
- GROHE SilkMove®
- Flow rate of 1.75 gpm
- Less handles – order handles (18 244/18 733) (sold separately)
- Adjustable swivel radius of 0°/150°/360°
- Solid brass body
- Faucet height of 10-7/8"
- CALGreen compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bridgeford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-7/8 in
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-3/16 in
- Spout Reach:
- 6-15/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- No