GROHE® Bridgeford™ 1-Hole Kitchen Mixer Faucet with Double Lever Handle in Starlight Polished Chrome

G31055000

Manufacturer Part #: 31055000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Adjustable swivel radius of 0°/150°/360°
  • Brass body
  • Requires handles
  • Gpm: 1.75
  • Faucet height: 10-7/8"
  • Faucet reach: 6-15/16"
  • Less Handles – order handles (18 244 / 18 733) separately

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Bridgeford™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
10-7/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
10-7/8 in
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
6-15/16 in
Spout Swivel
360°
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday