Grohe

Bridgeford™ 1-Hole Kitchen Mixer Faucet with Double Lever Handle in SuperSteel Infinity

Part #G31055DC0  |  Manufacturer Part #31055DC0

Color/Finish:
SuperSteel Infinity™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Faucet height: 10-7/8"
  • Faucet reach: 6-15/16"
  • Adjustable swivel radius of 0°/150°/360°
  • Brass body
  • Gpm: 1.75
  • Requires handles
  • Less Handles – order handles (18 244 / 18 733) separately

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Bridgeford™

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 10-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 10-7/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-3/16 in

Spout Reach: 6-15/16 in

Spout Swivel: 360°

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No