Grohe Bridgeford™ 13.2 gpm 3-Hole Deckmount Roman Tub Filler Faucet with Double-Handle

G25079

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator height: 4"
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires handles
  • Spout reach: 9-3/4"
  • Valves: 1/2"

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Bridgeford™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
13.2 gpm
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
8-43/100 in
Spout Reach
9-3/4 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday