GROHE® Bridgeford™ 3-Port Diverter Trim with Single Lever Handle

G19325

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes escutcheon and screws
  • Lever handle
  • One inlet, two outlets
  • Three-port diverter

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Bridgeford™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
No
Number of Handles
Single Handle
Trim Only
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday