Grohe

Bridgeford™ 3-Port Diverter Trim with Single Lever Handle in Starlight Brushed Nickel

Part #G19325EN0  |  Manufacturer Part #19325EN0

Color/Finish:
StarLight® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three-port diverter
  • Lever handle
  • Includes escutcheon and screws
  • One inlet, two outlets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Bridgeford™

Color Finish: StarLight® Brushed Nickel

Color Finish Category: Nickel Tones

Flow Rate: 2.2 gpm

Handle Type: Lever

IAPMO Listed: No

Number of Handles: Single Handle

Trim Only: Yes