Metal Handle in Oil Rubbed Bronze
Bridgeford™ Metal Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (Sold In Pairs)
- For use with Bridgeford® Kitchen faucets.
- GROHE StarLight®
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Repair
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Bridgeford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Handle
- Faucet Type:
- Widespread
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Width:
- 3-1/4 in