Two Handle Bathroom Sink Faucet in StarLight Brushed Nickel
Bridgeford™ Two Handle Bathroom Sink Faucet in StarLight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
- Less handles – order (18 173) or (18 733) (sold separately)
- Includes drain assembly
- Stainless steel flex lines
- Solid brass body
- 5-13/16 in. Faucet height
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bridgeford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 3-7/16 in
- Spout Reach:
- 6-7/8 in
- Spout Type:
- Column
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7 in