GROHE® Bridgeford™ Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome

G2013400A

Manufacturer Part #: 2013400A

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Brass body
  • Stainless steel flex lines
  • Requires handles
  • Includes drain assembly
  • Gpm: 1.2
  • Faucet height: 5-13/16"
  • Spout reach: 6-7/8"

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
5-1/2 in - 17-3/4 in
Collection
Bridgeford™
Deck Plate Included
No
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
5-13/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
6-7/8 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday