Hand Shower Hose in RealSteel®

You last purchased this on
 
GROHE

Universal Hand Shower Hose in RealSteel®

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Hand Shower Hose in RealSteel®

  • Fast #
  • Part #G46348SD0
  • Item #1114404
  • Manufacturer Part #46348SD0
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: RealSteel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hose and head for Ladylux Cafe 33 757
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Repair
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Stainless Steel
Color Finish Name:
RealSteel®
EPA Compliant:
No
Faucet Part Type:
Shower Hose
Fits Brand:
Grohe
Hose Included:
No
IAPMO Listed -:
No
NSF:
NSF 372
NSF Certified:
Yes
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No