0 items

Grohe Arden™ Cast Brass Wall Mount Tub Spout

G13191

Color Finish

Starting at $107.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inlet of 3⁄4"
  • Spout reach of 6"
  • Wall mount

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Arden™
Color Finish
Infinity Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Threaded
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Installation Type
Wall Mount
Material
Cast Brass
Spout Reach
6 in
Spout Type
Non-Diverter

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday