Bath Spout Polished Chrome

You last purchased this on
 
GROHE

Classic® Bath Spout Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Classic® Bath Spout Polished Chrome

  • Fast #
  • Part #G13551000
  • Item #343596
  • Manufacturer Part #13551000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slip fit
  • 5" Spout reach
  • GROHE StarLight®
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
Classic®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Spout Only
Handle Type:
Less Handles
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
No
NSF Certified:
Yes
Spout Reach:
5 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No