0 items

Grohe Classic Handle in Polished Chrome

G06490000

Color Finish

(Pricing is for Polished Chrome)

$86.52

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes a pair of handles

SPECIFICATIONS

ADA Compliant
No
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
TDL

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday