Grohe

Classic Wall Mount Valve Trim in Starlight Polished Chrome

Part #G08296000  |  Manufacturer Part #08296000

Color/Finish:
StarLight® Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe Starlight®
  • For use with rough-in valve (29 273) or (29 274)

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Classic

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Tub & Shower Volume Control Valve

IAPMO Listed: No

Installation Type: Wall Mount

Trim Only: Yes

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No