0 items

Grohe Kensington® Concealed Valve Exposed Part Volume Control with Single Lever Handle

G19270

Color Finish

Starting at $178.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Kensington® lever handle

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
Kensington®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday