GROHE
Concetto 7-1/4 in. Pressure Balance Valve Trim with Single Lever Handle in Starlight Polished Chrome
Part #G29100001 | Item #7302469 | Manufacturer Part #29100001
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal lever handle
- Red/blue Hot & Cold markings
- Metal wall escutcheon
- For use with GrohSafe rough-in valves (35 015), (35 064), (35 065), (35 066)
- ADA Compliant
Specifications
ADA Compliant: Yes
Application: Residential
Brand Model Compatibility: 35 015, 35 064, 35 065 and 35 066 Rough-In Valves
Built-In Grinder: No
Cartridge Type: Pressure Balance
Collection: Concetto
Color Finish: StarLight® Chrome
Color Finish Category: Chromes
Depth: 3-3/4 in
EPA Compliant: No
Faucet Height: 7-1/4 in
Faucet Part Type: Valve Trim
Faucet Valve Type: Tub & Shower Pressure Balancing Valve
Handle Type: Lever
Height: 7-1/4 in
IAPMO Listed: No
Length: 3-3/4 in
MA Approved: Yes
Material: Metal
NSF Certified: No
Number of Handles: Single Handle
Sink Material: Metal
Size: 3-3/4 in x 7-5/16 in
Toilet Bowl Length: 3-3/4 in
Trim Only: Yes
Type: G29100001
Valve Trim Type: Pressure Balancing
Valve Type: Tub & Shower Pressure Balancing Valve
WaterSense Labeled: No
Width: 7-5/16 in