Diverter Tub Spout in Graphite
Concetto™ Diverter Tub Spout in Graphite
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 11 ?16" Spout reach
- Wall mount
- GROHE StarLight®
- 6 11/16" (170 mm) spout reach
- Push-down diverter activation
- 1?2" Inlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto™
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 8 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Filler
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- Height:
- 3-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Size:
- 7-3/8 in x 3-1/8 in
- Spout Reach:
- 6-11/16 in
- Spout Type:
- Tub
- Style:
- Modern
- Tub Spout Reach:
- 6-17/25 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 3-1/8 in