Grohe

Concetto Pressure Balance Valve Trim with Single Lever Handle in Starlight Brushed Nickel

Part #G29100EN1  |  Manufacturer Part #29100EN1

Color/Finish:
StarLight® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle
  • Red/blue Hot & Cold markings
  • Metal wall escutcheon
  • For use with GrohSafe rough-in valves (35 015), (35 064), (35 065), (35 066)
  • ADA Compliant

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Concetto

Color Finish: StarLight® Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 7-5/16 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No