Single Handle Bathroom Sink Faucet in StarLight Brushed Nickel
This product has been replaced by
Manufacturer Part #34271ENA
Concetto® Single Handle Bathroom Sink Faucet in StarLight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Less Drain
- Single lever handle
- Nylon reinforced braided flexible inlet hoses
- Solid brass body
- GROHE QuickFix installation - requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
- EPA WaterSense® certification conserves water without sacrificing performance
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 5-3/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 7-5/16 in
- IAPMO Listed -:
- No
- Length:
- 5-3/8 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Size:
- 5-3/8 in x 2-1/8 in
- Spout Height:
- 2-9/16 in
- Spout Reach:
- 3-15/16 in
- Spout Type:
- Fixed
- Toilet Bowl Length:
- 5-3/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8 in