GROHE® Concetto® Single Handle Centerset Bathroom Sink Faucet in StarLight Brushed Nickel

G32138ENA

Manufacturer Part #: 32138ENA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe QuickFix® installation requires fewer, less complicated parts to reduce installation time
  • Brass body
  • Stainless steel flex lines
  • Includes drain assembly
  • Gpm: 1.2
  • Faucet height: 11-7/8"
  • Spout reach: 6"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Bathroom Faucet Type
Centerset
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Concetto®
Color Finish
StarLight® Brushed Nickel
Color Finish Category
Nickel Tones
Deck Plate Included
No
EPA Compliant
Yes
Energy Star Compliant
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
11-7/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
8-1/16 in
Spout Reach
6 in
Spout Swivel
55°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday