Single Handle Pull Down Kitchen Faucet with Two-Function Spray, EasyDock and SpeedClean Technology in SuperSteel Infinity™

This product has been replaced by

GROHE SuperSteel Infinity™ Single Handle Pull Down Kitchen Faucet with Two-Function Spray, EasyDock and SpeedClean Technology
GROHE Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™
Manufacturer Part #32665DC3
You last purchased this on
 
GROHE

Concetto® Single Handle Pull Down Kitchen Faucet with Two-Function Spray, EasyDock and SpeedClean Technology in SuperSteel Infinity™

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GROHE SuperSteel Infinity™ Single Handle Pull Down Kitchen Faucet with Two-Function Spray, EasyDock and SpeedClean Technology
GROHE Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™
Manufacturer Part #32665DC3
GROHE

Concetto® Single Handle Pull Down Kitchen Faucet with Two-Function Spray, EasyDock and SpeedClean Technology in SuperSteel Infinity™

  • Fast #
  • Part #G32665DC1
  • Item #4321381
  • Manufacturer Part #32665DC1
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: SuperSteel Infinity Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE SpeedClean anti-lime system - Remove limescale with a simple wipe of a finger to maintain a like-new performance
  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Variable handle positioning
  • Dual spray with push button lock: switches from regular water flow to spray
  • Single lever handle
  • Solid brass body
  • 360 degree Swivel radius
  • Max. Flow Rate: 1.75 gpm - 6.6 L/min
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Cartridge Type:
Ceramic
Collection:
Concetto®
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock Pull-down
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
6/16 in
Fitting Sizes:
6/16 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
15-1/16 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Down, Monoblock
MA Approved -:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Size:
5-6/16 in
Spout Height:
6-5/8 in
Spout Reach:
8-9/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Width:
5-3/8 in