Single Handle Roman Tub Faucet in StarLight Brushed Nickel

You last purchased this on
 
GROHE

Concetto™ Single Handle Roman Tub Faucet in StarLight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Concetto™ Single Handle Roman Tub Faucet in StarLight Brushed Nickel

  • Fast #
  • Part #G19576EN2
  • Item #7346857
  • Manufacturer Part #19576EN2
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 8-11/16 in. Spout reach
  • GROHE SilkMove for a lifetime of smooth operation
  • Hand Shower (27 400), 2.5gpm
  • Single Lever Control
  • 4-3/16 in. Aerator height
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Concetto™
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
10 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
6.9 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-7/8 in
Hose Included:
Yes
Hose Length:
79 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
10 in
MA Approved -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Size:
10 in x 22-5/16 in
Spout Height:
4-1/4 in
Spout Type:
Tub
Trim Only:
No
Tub Spout Reach:
8-5/8 in
Tub Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
Yes
Width:
22-5/16 in