Single Handle Single Function Shower Faucet in StarLight Polished Chrome

You last purchased this on
 
GROHE

Concetto Single Handle Single Function Shower Faucet in StarLight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Concetto Single Handle Single Function Shower Faucet in StarLight Polished Chrome

  • Fast #
  • Part #G3507510A
  • Item #7557778
  • Manufacturer Part #3507510A
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle
  • New Tempesta shower head (26 366), 2.0 gpm
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • CALGreen/CEC compliant
  • For use with GrohSafe rough-in valves (35 015), (35 064), (35 065), (35 066)
  • Slip-fit diverter tub spout (13 366)
  • 5-5/8 in. Tubular shower arm (27 414)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Pressure Balance
Collection:
Concetto
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
EPA Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Part Type:
Valve Trim
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
7-1/4 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Size:
7-1/4 in
Spout Type:
Tub
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Width:
7-1/4 in