Single Lever Shower Faucet Combination Set in Starlight Brushed Nickel
Concetto® Single Lever Shower Faucet Combination Set in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle
- Euphoria Showerhead (27 810), 2.5gpm
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Brass arm (27 414)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Concetto®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No