Grohe

Concetto Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Lever Handle and Diverter for 35 016 and 35 033 Rough-In Valves in Starlight Brushed Nickel

Part #G29102EN1  |  Manufacturer Part #29102EN1

Color/Finish:
StarLight® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle
  • Red/blue Hot & Cold markings
  • Metal wall escutcheon
  • For use with Grohsafe Rough-In Valve with Built in Diverter 35 016 or 35 033
  • ADA Compliant

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 35 016 and 35 033 Rough-In Valves

Collection: Concetto

Color Finish: StarLight® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 7-5/16 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 7-5/16 in

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

Trim Only: Yes

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-7/16 in