Cosmopolitan 2-15/16 in. 15 oz Kitchen Soap and Lotion Dispenser in StarLight Chrome

Part #G40535000  |  Item #4321265  |  Manufacturer Part #40535000

$ 51.70 EACH
(Pricing is for StarLight® Chrome)

Color/Finish:
StarLight® Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Brass head and flange
  • One-piece cartridge pump unit
  • Fillable from above
  • Capacity: 15 oz

Specifications

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Capacity: 16.90 oz

Collection: Cosmopolitan

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 3-7/8 in

EPA Compliant: No

Height: 2-15/16 in

IAPMO Listed: No

Length: 3-7/8 in

Material: Brass

NSF Certified: Yes

Size: 3-7/8 in x 1-3/4 in

Spout Height: 3 in

Spout Reach: 3 in

Toilet Bowl Length: 3-7/8 in

WaterSense Labeled: No

Width: 1-3/4 in