Grohe

Defined Metal Tub Spout in StarLight® Chrome

Part #G26637000  |  Manufacturer Part #26637000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight chrome finish
  • 6 13/16" spout reach
  • 1/2" NPT inlet
  • Wall mount
  • Available at FERGUSON and Build.com
  • ASME A112.18.1/CSA B125.1

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Automatic Shut-Off: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Defined

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Metal

NSF Certified: No

Origin: Global

Spout Reach: 6-13/16 in

Trim Only: No

Tub Spout Reach: 6-13/16 in

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: No